Check Availability
  • POP AVDEL 

    Mandrel, Hardened Steel, M10

  • Item # 2NJR9
  • Mfr. Model # PNT600-01-10A
Mandrel, Hardened Steel, M10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NJR9
Mfr. Model # PNT600-01-10A
UNSPSC #23171704
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Mandrel
Material Hardened Steel
Thread Type UNC
Use With Internal Thread Size M10
For Use With Mfr. No. PNT800L-PC-T
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.