Check Availability
  • POP AVDEL 

    Blind Rivet, Domed Head, Steel Mandrel, 0.275" L, 5/32" Rivet Dia., 500 PK

  • Item # 3ZKJ2
  • Mfr. Model # SD52BS201
Blind Rivet, Domed Head, Steel Mandrel, 0.275" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 3ZKJ2
Mfr. Model # SD52BS201
UNSPSC #31162201
Catalog Page 2132
Shipping Weight 2.57 lbs
Country of Origin USA *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Steel
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.275"
Grip Range 0.063" to 0.125"
Head Dia. 0.312"
Head Height 0.043"
Drill Size #20
Hole Size 0.160 to 0.164"
Single Shear Strength (Lbs.) 410
Tensile Strength (Lb.) 570
* This product's country of origin is subject to change

Compliance and Restrictions