Check Availability
  • POP AVDEL 

    Industrial Duty Air Riveter; 1/8", 5/32", 3/32" Blind Rivet Dia.

  • Item # 443Z74
  • Mfr. Model # 76001-00003
Industrial Duty Air Riveter; 1/8", 5/32", 3/32" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This air riveter is powered by compressed air. It helps to set uniform rivets in any position. Use for durability and performance in production, manufacturing, or assembly environments.
Show More Close
 

Technical Specifications

Item # 443Z74
Mfr. Model # 76001-00003
UNSPSC #27112402
Shipping Weight 4.14 lbs
Country of Origin Switzerland *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/32"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 2320 lb.
Tool Weight 2.58 lb.
Mandrel Collection System Included Yes
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 1"
CFM per Stroke 0.61
Min. Hose Size 1/4"
Max. Pressure 101.5 psi
Construction Steel
Height 9-41/64"
Length 9-61/64"
* This product's country of origin is subject to change

Compliance and Restrictions