Check Availability
  • POP AVDEL 

    Industrial Duty Air Riveter; 1/8", 5/32", 3/16", 1/4" Blind Rivet Dia.

  • Item # 6ZC22
  • Mfr. Model # PRG540
Industrial Duty Air Riveter; 1/8", 5/32", 3/16", 1/4" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

540 Series Heavy-Duty Pneumatic Riveter is a reliable and effective tool effective for continuous high-volume production. Sets unifrom rivets in any position. Can convert into a Mandrel Collector Kit No. 3EUK4, sold separately.
Show More Close
 

Technical Specifications

Item # 6ZC22
Mfr. Model # PRG540
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 6.35 lbs
Country of Origin USA *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/16", 1/4"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 3000 lb.
Tool Weight 4.85 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 11/16"
CFM per Stroke 0.022
Min. Hose Size 1/4"
Max. Pressure 90 psi
Construction Aluminum
Dia. 4-3/4"
Height 11-3/16"
Length 7-1/2"
Includes (4) Nosepieces 1/8", 5/32", 3/16", and 1/4". Air line assembly.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms