Check Availability
  • POP AVDEL 

    Industrial Duty Air Riveter; 1/8", 5/32", 3/32" Blind Rivet Dia.

  • Item # 4WL12
  • Mfr. Model # PRG510A-PLUS
Industrial Duty Air Riveter; 1/8", 5/32", 3/32" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This effective tool sets uniform rivets in any position. For continuous high-voluming production.
Show More Close
 

Technical Specifications

Item # 4WL12
Mfr. Model # PRG510A-PLUS
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 5.25 lbs
Country of Origin USA *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/32"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 1000 lb.
Tool Weight 3.6 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/8" NPT
Stroke Length 5/8"
CFM per Stroke 0.008
Max. Pressure 85 psi
Construction Cast Aluminum
Dia. 4-1/2"
Height 9-5/8"
Length 6-9/16"
Includes (3) Nosepieces 1/8", 5/32", 3/16". Air line assembly. Jaw service kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms