Check Availability
  • POP AVDEL 

    21.75" x 8.75" x 13.25" Rivet Presenter with 5/32" Rivet Dia.

  • Item # 3EUR2
  • Mfr. Model # RP5
21.75" x 8.75" x 13.25" Rivet Presenter with 5/32" Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EUR2
Mfr. Model # RP5
UNSPSC #27112402
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Rivet Presenter
Rivet Dia. 5/32"
Rivet Type Standard Flange
Rivet Capacity 800
Pressure Range 70 to 90 psi
Air Inlet 1/4" NPT
Voltage 110 VAC
Hz 50/60
Amps 0.5
Overall Length 21.75"
Overall Width 8.75"
Overall Height 13.25"
Weight 23 lb.
For Use With All 5/32" Standard Flange Rivets with Max Grip of 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions