Check Availability
Industrial Duty Air Riveter; 3/16", 1/4" Blind Rivet Dia.
  • POP AVDEL 

    Industrial Duty Air Riveter; 3/16", 1/4" Blind Rivet Dia.

  • Item # 443Z77
  • Mfr. Model # 76004-00003
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 443Z77
Mfr. Model # 76004-00003
UNSPSC #27112402
Shipping Weight 5.95 lbs
Country of Origin Czech Republic *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 3/16", 1/4"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 5729 lb.
Tool Weight 4.76 lb.
Mandrel Collection System Included Yes
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 1"
CFM per Stroke 384.4
Min. Hose Size 1/4"
Max. Pressure 101.5 psi
Construction Steel
Height 13-1/2"
Length 13-39/64"

* This product's country of origin is subject to change

Compliance and Restrictions