This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • POP AVDEL 

    Industrial Duty Air Riveter; 1/8", 5/32", 3/16", 1/4" Blind Rivet Dia.

  • Item # 2NJP3
  • Mfr. Model # PROSET3400MCS
Industrial Duty Air Riveter; 1/8", 5/32", 3/16", 1/4" Blind Rivet Dia.

See alternate products available online.

Product Details

ProSet® Series Pneumatic with Mandrel Collection with System sets uniform rivets in any position.This tool is effective for continuous high-voluming production. Has a quick-disconnect mandrel collection system, allowing components to be serviced without tools, keeping work areas safe, clean, and productive. Features 2-finger, low-activation force trigger with swivel air fitting, reducing air consumption, with on/off switch. The spring return function delivers fast, reliable setting cycles, helping reduce cost and conserve energy.
Show More Close
 

Technical Specifications

Item # 2NJP3
Mfr. Model # PROSET3400MCS
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 6.28 lbs
Country of Origin China *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/16", 1/4"
Duty Cycle - Air Tools Industrial Duty
Pulling Force - Air Riveters 4160 lb.
Tool Weight 4.41 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 1-1/64"
CFM per Stroke 0.172
Min. Hose Size 3/8"
Max. Pressure 100 psi
Construction Aluminum
Dia. 4-1/5"
Height 12-2/5"
Length 13-1/4"
Includes (4) Nosepieces, Jaws and Jaw Pusher for 1/8", 5/32", 3/16", and 1/4" Rivets. Air line assembly
* This product's country of origin is subject to change

Compliance and Restrictions