Check Availability
  • POOPY POUCH 

    10 gal. Round Open Top Pet Waste Pet Waste Station, 96"H, Green

  • Item # 4ACD1
  • Mfr. Model # PP-SD-01-2R400-WP
10 gal. Round Open Top Pet Waste Pet Waste Station, 96"H, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Weather-resistant station with green finish makes it easy to pick up after pets. Includes 8-ft. steel channel post, 10-gal. steel waste receptacle with hinged steel lid and bag retainer bands, steel bag dispenser with security lock, 800 biodegradable, and leakproof waste bags. Lemon-scented replacement bags available, order separately.
Show More Close
 

Technical Specifications

Item # 4ACD1
Mfr. Model # PP-SD-01-2R400-WP
UNSPSC #10111303
Shipping Weight 32.0 lbs
Country of Origin China *
Item Pet Waste Station
Receptacle Container Style Pet Waste
Container Mounting Style Pole-Mounted
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color Green
Height 96"
Trash Can Dia./Width 13-1/2"
Opening Closure Type None
Basic Container Material Metal
Specific Container Material Aluminum, Steel
Top Design Open Top
Finish Powder Coated
Lid Options No Lid
For Use With Lid Grainger Item Number 4ACD2
For Use With Lid Mfr. Model Number SD-6-400
Includes 12" x 18" Aluminum Sign: "Please Clean Up After Your Pet", Mounting Hardware And Instructions, 8' Steel Channel Post (In Two 4' Sections), (2) Rolls of 400 Degradable, Leaf-Proof Bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms