Check Availability
  • POOPY POUCH 

    10 gal. Round Flat Top Pet Waste Pet Waste Station, 96"H, Green

  • Item # 19XZ87
  • Mfr. Model # PP-SD-01-3R200-WP
10 gal. Round Flat Top Pet Waste Pet Waste Station, 96"H, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed with a sturdy channel post, this weather-resistant station makes it easy to pick up after pets. The 10-gallon steel waste receptacle has a hinged lid. The attached bag dispenser has a security lock. The included 12" x 18" steel sign reads: "Please Clean Up After Your Dog And Dispose Waste." Replacement bags No. 19XZ86 are available separately.
Show More Close
 

Technical Specifications

Item # 19XZ87
Mfr. Model # PP-SD-01-3R200-WP
UNSPSC #47121702
Catalog Page 1553
Shipping Weight 44.0 lbs
Country of Origin China *
Item Pet Waste Station
Indoor/Outdoor Indoor
Receptacle Container Style Pet Waste
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color Green
Height 96"
Trash Can Dia./Width 12-1/2"
Opening Closure Type Lift Up
Basic Container Material Metal
Specific Container Material Steel
Top Design Flat Top
Finish Powder Coated
Lid Options Lid Included
For Use With Lid Grainger Item Number 19XZ86
For Use With Lid Mfr. Model Number PP-RB-200
Includes Sign, Locking Dispenser, 8 ft. Channel Post, 10 gal. Waste Receptacle with Lid, (800) Poopy Pouch Bags, Mounting Hardware and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms