Check Availability
  • POND BOSS 

    UV Pond UV Clarifier, 575 Max. Flow (GPH)

  • Item # 38EJ49
  • Mfr. Model # 52361
UV Pond UV Clarifier, 575 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EJ49
Mfr. Model # 52361
UNSPSC #49241705
Shipping Weight 3.29 lbs
Country of Origin China *
Item Pond UV Clarifier
Type UV
Connection Size 3/4", 1" Tubing
Max. Flow (GPH) 575
Min. Flow 225 gph
Length (In.) 12
Dia. (In.) 4
Cord Length 16 ft.
Features Adjustable Connection Size
Includes (4) LED Lights
* This product's country of origin is subject to change

Compliance and Restrictions