Check Availability
  • POND BOSS 

    Pond Light Kit, 12V, 3W, LED, 30 ft. Cord

  • Item # 38CD29
  • Mfr. Model # 52539
Pond Light Kit, 12V, 3W, LED, 30 ft. Cord
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CD29
Mfr. Model # 52539
UNSPSC #39111606
Shipping Weight 2.54 lbs
Country of Origin China *
Item Accent Pond Light Kit
Housing Material ABS
Voltage 12V
Watts 3
Number of Lamps 6
Lamp Type LED
Cord Length 30 ft.
Lamp Watts 0.5
Application For Underwater Pond and Landscape Lighting
Includes (6) LED Lights, Dusk-to-Dawn Photocell Sensor, Low Voltage Transformer, Cord is 10 ft. From Transformer to Light and 4 ft. Between Lights
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.