Check Availability
  • POND BOSS 

    ABS 3/64 HP Fountain Pump, Submersible, 120VAC Voltage

  • Item # 38EF37
  • Mfr. Model # 52342
ABS 3/64 HP Fountain Pump, Submersible, 120VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for high head pressure and high height clean water applications. Unit has an automatic low water shut-off to help prevent pump damage.
Show More Close
 

Technical Specifications

Item # 38EF37
Mfr. Model # 52342
UNSPSC #40151503
Catalog Page 2631
Shipping Weight 2.52 lbs
Country of Origin China *
Item Fountain Pump
HP 3/64
Voltage 120VAC
Max. Head 9.4 ft.
Length 4-5/8"
Height 2-5/8"
Width 3-1/4"
Cord Length 16 ft.
Duty Continuous
Features Low Water Shut-Off, Variable Flow Control, Energy Saving, Adjustable Outlet Size
Full Load Amps 0.6
GPH of Water @ 1 Ft. of Head 370
Hz 60
Impeller Material ABS
Max. Dia. Solids 1/16"
Overload Protection Yes
Includes 1/2", 5/8" Tubing
Agency Compliance UL
Housing Material ABS
Outlet 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms