Check Availability
  • POMONA 

    Probe,Oscilloscope

  • Item # 1X916
  • Mfr. Model # 6069A
Probe,Oscilloscope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1X916
Mfr. Model # 6069A
UNSPSC #41113638
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Oscilloscope Probe
Bandwidth (MHz) 250 M
Probe Ratio 10:1
Cable Length (Meters) 1.2
Input Impedance (Ohms) 10 M
Capacitance (pF) 10
Approx. Rise Time (ns) 1.4
Max. Voltage 300
Compensation Range (pF) 10 to 30
Safety Rating CAT I, 300V
Includes Probe, Retractable Hook Tip, BNC Adapter, IC Adapter, Insulating Tip, Trimmer Tool and 8" Ground Lead
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.