Check Availability
  • POMONA 

    Insulated Scope Probe Kit,0 to 500 MHz,

  • Item # 4JNW3
  • Mfr. Model # 72942
Insulated Scope Probe Kit,0 to 500 MHz,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4JNW3
Mfr. Model # 72942
UNSPSC #41113630
Shipping Weight 4.1 lbs
Country of Origin Taiwan *
Item Insulated Scope Probe Kit
Bandwidth (MHz) 0 to 500
Probe Ratio 10:1
Cable Length (Meters) 1.2
Input Impedance (Ohms) 10 M
Capacitance (pF) 13
Approx. Rise Time (ns) 1
Max. Voltage Dependent on Frequency
Compensation Range (pF) 10 to 30
Safety Rating CAT II 600 V, CAT III 300 V
Color Red
Includes 72940-2 Red Scope Probe, Black Ground Lead, Red Sprung Hook, Probe Tip Ground, 5907A Test Leads (Straight / Right-angle Banana), 5916A and 6041B Alligator Clips, 5910B and 5912B Grabbers and 6146 Carrying Case
Manufacturers Warranty Length 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.