Check Availability
  • POLYSCIENCE 

    Circulator;15L;120

  • Item # 12C269
  • Mfr. Model # SD15H170-L11B
Circulator;15L;120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C269
Mfr. Model # SD15H170-L11B
UNSPSC #41103701
Catalog Page 640
Shipping Weight 57.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 15L
Chamber Depth 8.34"
Chamber Height 5.5"
Chamber Width 10.87"
Temp. Range (C) Ambient +10 Degrees to 170 Degrees
Temp. Range (F) Ambient + 20 Degrees to 338 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.04 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD Touch-Pad 3.75"
Flow Rate 11Lpm
Material Powder Painted Steel
Max. Temp. (C) 170 Degrees
Overall Depth 22.4"
Overall Height 16.6"
Overall Width 14.5"
Pump Type Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms