Check Availability
  • POLYSCIENCE 

    Circulator, 20L, 120 V

  • Item # 12C252
  • Mfr. Model # PP20R-30-L11B
Circulator, 20L, 120 V
Qty
  • Web Price
    $7,087.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C252
Mfr. Model # PP20R-30-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 20L
Chamber Depth 12.45"
Chamber Height 9.85"
Chamber Width 5.5"
Temp. Range (C) -30 Degrees to 200 Degrees
Temp. Range (F) -22 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.005 Degrees C
Chamber Material Stainless Steel
Amps 13
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display SmartTouch Color LCD 4.3"
Flow Rate 20.1Lpm
Material Powder Painted Steel
Max. Temp. (C) 200 Degrees
Overall Depth 24"
Overall Height 26.9"
Overall Width 16.6"
Pump Type Pressure, Suction
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms