Check Availability
  • POLYSCIENCE 

    Circulator;15L;120

  • Item # 12C268
  • Mfr. Model # MX15H135-L11B
Circulator;15L;120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C268
Mfr. Model # MX15H135-L11B
UNSPSC #41103701
Shipping Weight 53.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 15L
Chamber Depth 8.34"
Chamber Height 5.5"
Chamber Width 10.87"
Temp. Range (C) Ambient +10 Degrees to 135 Degrees
Temp. Range (F) Ambient +20 Degrees to 275 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.07 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD 3.25"
Flow Rate 12.8Lpm
Material Powder Painted Steel
Max. Temp. (C) 135 Degrees
Overall Depth 22.4"
Overall Height 17.8"
Overall Width 14.5"
Pump Type Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms