Check Availability
  • POLYSCIENCE 

    Circulator;7L;120

  • Item # 12C227
  • Mfr. Model # MX07R-20-L11B
Circulator;7L;120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C227
Mfr. Model # MX07R-20-L11B
UNSPSC #41103701
Shipping Weight 68.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 7L
Chamber Depth 5"
Chamber Height 6.18"
Chamber Width 5.59"
Temp. Range (C) -20 Degrees to 135 Degrees
Temp. Range (F) -4 Degrees to 275 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.07 Degrees C
Chamber Material Stainless Steel
Amps 12
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD 3.25"
Flow Rate 12.8Lpm
Material Powder Painted Steel
Max. Temp. (C) 135 Degrees
Overall Depth 21.3"
Overall Height 25.4"
Overall Width 8.7"
Pump Type Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms