Check Availability
  • POLYSCIENCE 

    Circulator;15L;120

  • Item # 12C270
  • Mfr. Model # AD15H200-L11B
Circulator;15L;120
Qty
  • Web Price
    $3,256.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C270
Mfr. Model # AD15H200-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 15L
Chamber Depth 5.5"
Chamber Height 8.35"
Chamber Width 10.88"
Temp. Range (C) Ambient +10 Degrees to 200 Degrees
Temp. Range (F) Ambient + 20 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD Touch-Pad 3.75"
Flow Rate 20.1Lpm
Material Powder Painted Steel
Max. Temp. (C) 200 Degrees
Overall Depth 22.4"
Overall Height 16.6"
Overall Width 14.5"
Pump Type Pressure, Suction
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms