Check Availability
  • POLYSCIENCE 

    Chiller, 13.8L V

  • Item # 12C333
  • Mfr. Model # 6260B1CRY10C
Chiller, 13.8L V
Qty
  • Web Price
    $9,126.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C333
Mfr. Model # 6260B1CRY10C
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Not Heated or Refrigerated
Type - Circulators & Water Baths Stirring
Capacity - Circulators & Water Baths 13.8L
Temp. Range (C) Set point fixed @ 4 Degrees
Temperature Control - Circulators & Water Baths No
Temp. Accuracy =/- 0.2 Degrees C
Standards CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions