Check Availability
  • POLYSCIENCE 

    Clamp, Multipurpose, 5" L, 2.76" Jaw

  • Item # 22FH47
  • Mfr. Model # 060308
Clamp, Multipurpose, 5" L, 2.76" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FH47
Mfr. Model # 060308
UNSPSC #41122413
Shipping Weight 5.0 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Multipurpose
Item - Clamp, Stand, Support Clamp
Length 5"
Diameter 1/2"
Max. Jaw Opening 2.76"
Number of Prongs 3
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions