Check Availability
  • POLYSCIENCE 

    Circulator, 7L, 120 V

  • Item # 12C264
  • Mfr. Model # AD07H200-L11B
Circulator, 7L, 120 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C264
Mfr. Model # AD07H200-L11B
UNSPSC #41103701
Shipping Weight 42.35 lbs
Country of Origin USA *
Item - Circulators and Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators and Water Baths Stirring
Capacity - Circulators and Water Baths 7L
Chamber Depth 5"
Chamber Height 6.18"
Chamber Width 5.59"
Temp. Range (C) Ambient +10 Degrees to 200 Degrees
Temp. Range (F) Ambient + 20 Degrees to 392 Degrees
Temperature Control Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD Touch-Pad 3.75"
Flow Rate 20.1Lpm
Material Powder Painted Steel
Max. Temp. (C) 200 Degrees
Overall Depth 19.6"
Overall Height 16.1"
Overall Width 8.7"
Pump Type Pressure, Suction
Specific Heat Capacity 0.10 to 2.00 BTU/lb. Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In