This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Circulator, 29L, 120 V

See alternate products available online.

Technical Specifications

Item # 12C320
Mfr. Model # SD29VB3S-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators and Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators and Water Baths Viscosity
Capacity - Circulators and Water Baths 29L
Chamber Depth 19"
Chamber Height 20"
Chamber Width 9"
Temp. Range (C) Ambient +10 Degrees to 85 Degrees
Temp. Range (F) Ambient +20 Degrees to 185 Degrees
Temperature Control Yes
Temp. Accuracy +/-0.04 Degrees C
Chamber Material Polycarbonate
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD Touch-Pad 3.75"
Flow Rate 11Lpm
Material Polycarbonate
Max. Temp. (C) 85 Degrees
Overall Depth 21.4"
Overall Height 20.7"
Overall Width 9"
Pump Type Pressure
* This product's country of origin is subject to change

Welcome Sign In