Check Availability
  • POLYSCIENCE 

    Chiller;13.25L;230

  • Item # 12C377
  • Mfr. Model # 6860T56L170D
Chiller;13.25L;230
Qty
  • Web Price
    $7,122.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C377
Mfr. Model # 6860T56L170D
UNSPSC #41103007
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 13.25L
Temp. Range (C) 5 Degrees to 35 Degrees
Temp. Range (F) 41 Degrees to 95 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.5 Degrees C
Chamber Material PVC
Amps 13
Standards TUV, CE
Voltage 230
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 13.2Lpm
Material Powder Painted Steel
Max. Temp. (C) 35 Degrees
Overall Depth 30.5"
Overall Height 26"
Overall Width 19"
Pump Type Positive Displacement
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms