Check Availability
  • POLYSCIENCE 

    Chiller;4.2L;120

  • Item # 12C369
  • Mfr. Model # 6560M11LB20C
Chiller;4.2L;120
Qty
  • Web Price
    $4,539.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C369
Mfr. Model # 6560M11LB20C
UNSPSC #41103007
Catalog Page 641
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Not Heated or Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 4.2L
Temp. Range (C) -10 Degrees to 40 Degrees
Temp. Range (F) 14 Degrees to 104 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.1 Degrees C
Chamber Material pvc
Amps 13.5
Standards TUV, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15.5Lpm
Material Powder Painted Steel
Max. Temp. (C) 40 Degrees
Overall Depth 27.6"
Overall Height 22.59"
Overall Width 14.5"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms