Check Availability
  • POLYSCIENCE 

    Chiller, 0.7L, 120 V

  • Item # 12C359
  • Mfr. Model # MM71MX1LB10C
Chiller, 0.7L, 120 V
Qty
  • Web Price
    $3,234.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C359
Mfr. Model # MM71MX1LB10C
UNSPSC #41103007
Catalog Page 641
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 0.7L
Temp. Range (C) -5 Degrees to 50 Degrees
Temp. Range (F) 23 Degrees to 122 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.1 Degrees C
Chamber Material PVC
Amps 12
Standards TUV, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 13.2Lpm
Material Powder Painted Steel
Max. Temp. (C) 50 Degrees
Overall Depth 20"
Overall Height 17"
Overall Width 10"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms