Check Availability
  • POLYSCIENCE 

    Circulator;6L;120

  • Item # 12C287
  • Mfr. Model # AP06S150-L11B
Circulator;6L;120
Qty
  • Web Price
    $3,352.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C287
Mfr. Model # AP06S150-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Open
Capacity - Circulators & Water Baths 6L
Chamber Depth 6"
Chamber Height 3.9"
Chamber Width 4.3"
Temp. Range (C) Ambient +10 Degrees to 150 Degrees
Temp. Range (F) Ambient +20 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display SmartTouch Color LCD 4.3"
Flow Rate 20.1Lpm
Material Powder Painted Steel
Max. Temp. (C) 150 Degrees
Overall Depth 13.4"
Overall Height 14.9"
Overall Width 8.1"
Pump Type Pressure, Suction
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms