Check Availability
  • POLYSCIENCE 

    Circulator, 6L, 120 V

  • Item # 12C286
  • Mfr. Model # AD06S150-L11B
Circulator, 6L, 120 V
Qty
  • Web Price
    $2,814.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C286
Mfr. Model # AD06S150-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Open
Capacity - Circulators & Water Baths 6L
Chamber Depth 6"
Chamber Height 3.9"
Chamber Width 4.3"
Temp. Range (C) Ambient +10 Degrees to 150 Degrees
Temp. Range (F) Ambient +20 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display LCD Touch-Pad 3.75"
Flow Rate 20.1Lpm
Material Powder Painted Steel
Max. Temp. (C) 150 Degrees
Overall Depth 13.4"
Overall Height 14.9"
Overall Width 8.1"
Pump Type Pressure, Suction
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms