Check Availability
  • POLYSCIENCE 

    Circulator, 29L, 120 V

  • Item # 12C325
  • Mfr. Model # AP29VB5R-L11B
Circulator, 29L, 120 V
Qty
  • Web Price
    $4,050.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C325
Mfr. Model # AP29VB5R-L11B
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths Viscosity
Capacity - Circulators & Water Baths 29L
Chamber Depth 19"
Chamber Height 20"
Chamber Width 9"
Temp. Range (C) Ambient +10 Degrees to 85 Degrees
Temp. Range (F) Ambient +20 Degrees to 185 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Polycarbonate
Amps 10
Standards ETL, CE
Voltage 120
Plug Style - Lab Equipment Standard
Display SmartTouch Color LCD 4.3"
Flow Rate 20.1Lpm
Material Polycarbonate
Max. Temp. (C) 85 Degrees
Overall Depth 21.4"
Overall Height 20.7"
Overall Width 9"
Pump Type Pressure, Suction
* This product's country of origin is subject to change

Compliance and Restrictions