Check Availability
  • POLYSCIENCE 

    11L Polycarbonate Open Tank

  • Item # 12C314
  • Mfr. Model # T11PL1
11L Polycarbonate Open Tank
Qty
  • Web Price
    $295.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C314
Mfr. Model # T11PL1
UNSPSC #41103701
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Polycarbonate Open Tank
Capacity 11L
* This product's country of origin is subject to change

Compliance and Restrictions