Check Availability
  • POLYMERSHAPES 

    U Channel, PVC, 0.51 Leg, 0.060 In T, 60 In

  • Item # 1UNJ3
  • Mfr. Model # 1UNJ3
U Channel, PVC, 0.51 Leg, 0.060 In T, 60 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UNJ3
Mfr. Model # 1UNJ3
UNSPSC #30101815
Catalog Page 2207
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item U Channel Stock
Material PVC Type I
Color Dark Gray
Outside Leg Length 19/32"
Outside Base Width 0.510"
Wall Thickness 0.060"
Length 60"
Wall Thickness Tolerance +/-0.006"
Length Tolerance +0.060/-0.000"
Min. Temp. (F) 5
Max. Temp. (F) 140
Tensile Strength (PSI) 7300
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms