Check Availability
Square Rod,Acetal,White,1" x 12 In. L
  • POLYMERSHAPES 

    Square Rod,Acetal,White,1" x 12 In. L

  • Item # 2XNK6
  • Mfr. Model # 2XNK6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2XNK6
Mfr. Model # 2XNK6
UNSPSC #30102415
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Square Rod Stock
Type Natural Grade
Material Acetal Copolymer
Color White
Square 1"
Length 12"
Square Tolerance +0.000/-0.005"
Length Tolerance +/-0.250"
Min. Temp. (F) 32
Max. Temp. (F) 180
Tensile Strength (PSI) 11,000

* This product's country of origin is subject to change

Compliance and Restrictions