Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Nylon 6/6, 48"L x 24"W x 2.000" Thick, 210 Max. Temp. (F), Off-White

  • Item # 6NFC0
  • Mfr. Model # 6NFC0
Sheet Stock, Nylon 6/6, 48"L x 24"W x  2.000" Thick, 210 Max. Temp. (F), Off-White
Qty
  • Web Price
    $1,486.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NFC0
Mfr. Model # 6NFC0
UNSPSC #13111208
Shipping Weight 99.072 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Nylon 6/6
Plastic Thickness 2.000"
Plastic Width 24"
Plastic Length 48"
Plastic Color Off-White
Max. Temp. (F) 210
Min. Temp. (F) -40
Plastic Properties Wear Material
Material Type Natural Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -40 Degrees to 210 Degrees F
Tensile Strength 11,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms