Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Polystyrene, 8 ft.L x 48"W x 0.177" Thick, 180 Max. Temp. (F), White

  • Item # 3GYA3
  • Mfr. Model # 3GYA3
Sheet Stock, Polystyrene, 8 ft.L x 48"W x  0.177" Thick, 180 Max. Temp. (F), White
Qty
  • Web Price
    $134.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GYA3
Mfr. Model # 3GYA3
UNSPSC #30102515
Shipping Weight 37.57 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Polystyrene
Plastic Thickness 0.177"
Plastic Width 48"
Plastic Length 8 ft.
Plastic Color White
Max. Temp. (F) 180
Min. Temp. (F) -40
Material Type General Purpose
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -40 Degrees to 180 Degrees F
Tensile Strength 3000 psi
* This product's country of origin is subject to change

Compliance and Restrictions