Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Nylon 6/6, 48"L x 12"W x 0.063" Thick, 210 Max. Temp. (F), Black

  • Item # 2XNW2
  • Mfr. Model # 2XNW2
Sheet Stock, Nylon 6/6, 48"L x 12"W x  0.063" Thick, 210 Max. Temp. (F), Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XNW2
Mfr. Model # 2XNW2
UNSPSC #30102515
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Nylon 6/6
Plastic Thickness 0.063"
Plastic Width 12"
Plastic Length 48"
Plastic Color Black
Max. Temp. (F) 210
Min. Temp. (F) -40
Plastic Properties UV Tolerant, Wear Material
Material Type Standard Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -40 Degrees to 210 Degrees F
Tensile Strength 12,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close