Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Polypropylene, 8 ft.L x 48"W x 0.094" Thick, 212 Max. Temp. (F), White

  • Item # 22JM10
  • Mfr. Model # 22JM10
Sheet Stock, Polypropylene, 8 ft.L x 48"W x  0.094" Thick, 212 Max. Temp. (F), White
Qty
  • Web Price
    $57.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JM10
Mfr. Model # 22JM10
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Polypropylene
Plastic Thickness 0.094"
Plastic Width 48"
Plastic Length 8 ft.
Plastic Color White
Max. Temp. (F) 212
Min. Temp. (F) 32
Plastic Properties Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type Standard Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range 32 Degrees to 212 Degrees F
Tensile Strength 3400 psi
Impact Strength 0.8 ft.-lb./sq. in.
Standards FDA 177.2565
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms