Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Polypropylene, 48"L x 48"W x 0.125" Thick, 212 Max. Temp. (F), White

  • Item # 22JL87
  • Mfr. Model # 22JL87
Sheet Stock, Polypropylene, 48"L x 48"W x  0.125" Thick, 212 Max. Temp. (F), White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL87
Mfr. Model # 22JL87
UNSPSC #30102515
Catalog Page 2210
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Polypropylene
Plastic Thickness 0.125"
Plastic Width 48"
Plastic Length 48"
Plastic Color White
Max. Temp. (F) 212
Min. Temp. (F) 32
Plastic Properties Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type Standard Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range 32 Degrees to 212 Degrees F
Tensile Strength 3400 psi
Impact Strength 0.8 ft.-lb./sq. in.
Standards FDA 177.2543
* This product's country of origin is subject to change

Compliance and Restrictions