Check Availability
  • POLYMERSHAPES 

    Sheet Stock, ABS, 48"L x 12"W x 0.188" Thick, 158 Max. Temp. (F), Black

  • Item # 1ZBT1
  • Mfr. Model # 1ZBT1
Sheet Stock, ABS, 48"L x 12"W x  0.188" Thick, 158 Max. Temp. (F), Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1ZBT1
Mfr. Model # 1ZBT1
UNSPSC #13102001
Catalog Page 2209
Shipping Weight 4.07 lbs
Country of Origin Not Available *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material ABS
Plastic Thickness 0.188"
Plastic Width 12"
Plastic Length 48"
Plastic Color Black
Max. Temp. (F) 158
Min. Temp. (F) -4
Plastic Properties Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material
Material Type Thermoformable
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -4 Degrees to 158 Degrees F
Tensile Strength 5400 psi
Impact Strength 7.5 ft.-lb./sq. in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov