Check Availability
  • POLYMERSHAPES 

    Sheet Stock, HDPE, 8 ft.L x 48"W x 0.250" Thick, 176 Max. Temp. (F), Black

  • Item # 1ZBB5
  • Mfr. Model # 1ZBB5
Sheet Stock, HDPE, 8 ft.L x 48"W x  0.250" Thick, 176 Max. Temp. (F), Black
Qty
  • Web Price
    $155.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HDPE (High-Density Polyethylene) Sheets are easy-to-weld material provides good insulating and electrical/dielectric properties.
Corrosion-, chemical-, and wear-resistant, standard-grade plastic retains its toughness at low temperatures and has low steam permeability. Typically used in pumps, valves, and in the sewage industry.
Show More Close
 

Technical Specifications

Item # 1ZBB5
Mfr. Model # 1ZBB5
UNSPSC #13102017
Catalog Page 2208
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material HDPE
Plastic Thickness 0.250"
Plastic Width 48"
Plastic Length 8 ft.
Plastic Color Black
Max. Temp. (F) 176
Min. Temp. (F) -58
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Material Type Corrosion Resistant
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -58 Degrees to 176 Degrees F
Tensile Strength 4600 psi
Impact Strength 1.3 ft.-lb./sq. in.
Standards FDA, USDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms