Check Availability
Sheet Stock, HDPE, 12"L x 12"W x  1.000" Thick, 176 Max. Temp. (F), Black
  • POLYMERSHAPES 

    Sheet Stock, HDPE, 12"L x 12"W x 1.000" Thick, 176 Max. Temp. (F), Black

  • Item # 1ZAV3
  • Mfr. Model # 1ZAV3
Qty
Invalid Quantity
Share This Product Add to List

Product Details

High-Density Polyethylene HDPE Sheet utilizes an easy-to-weld material with good insulating properties, good electrical/dielectric properties, and retains its toughness at low temperatures. Low steam permeability. This helpful standard style is for use in pups, valves, and in the medical and sewage industries.
Show More Close
 

Technical Specifications

Item # 1ZAV3
Mfr. Model # 1ZAV3
UNSPSC #13102017
Catalog Page 2208
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material HDPE
Plastic Thickness 1.000"
Plastic Width 12"
Plastic Length 12"
Plastic Color Black
Max. Temp. (F) 176
Min. Temp. (F) -58
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Material Type Corrosion Resistant
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -58 Degrees to 176 Degrees F
Tensile Strength 4000 psi
Impact Strength 1.3 ft.-lb./sq. in.
Standards FDA, USDA

* This product's country of origin is subject to change

Compliance and Restrictions