Check Availability
  • POLYMERSHAPES 

    Sheet Stock, HDPE, 8 ft.L x 48"W x 1.250" Thick, 194 Max. Temp. (F), Off-White

  • Item # 1ZAU1
  • Mfr. Model # 1ZAU1
Sheet Stock, HDPE, 8 ft.L x 48"W x  1.250" Thick, 194 Max. Temp. (F), Off-White
Qty
  • Web Price
    $1,096.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZAU1
Mfr. Model # 1ZAU1
UNSPSC #13102017
Catalog Page 2208
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material HDPE
Plastic Thickness 1.250"
Plastic Width 48"
Plastic Length 8 ft.
Plastic Color Off-White
Max. Temp. (F) 194
Min. Temp. (F) -58
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type Corrosion Resistant
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -58 Degrees to 194 Degrees F
Tensile Strength 4600 psi
Impact Strength 1.3 ft.-lb./sq. in.
Standards FDA, USDA
* This product's country of origin is subject to change