Check Availability
  • POLYMERSHAPES 

    Sheet Stock, HDPE, 24"L x 24"W x 0.250" Thick, 176 Max. Temp. (F), Off-White

  • Item # 1ZAL8
  • Mfr. Model # 1ZAL8
Sheet Stock, HDPE, 24"L x 24"W x  0.250" Thick, 176 Max. Temp. (F), Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ZAL8
Mfr. Model # 1ZAL8
UNSPSC #13102017
Catalog Page 2208
Shipping Weight 5.05 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material HDPE
Plastic Thickness 0.250"
Plastic Width 24"
Plastic Length 24"
Plastic Color Off-White
Max. Temp. (F) 176
Min. Temp. (F) -58
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type Corrosion Resistant
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -58 Degrees to 176 Degrees F
Tensile Strength 4600 psi
Impact Strength 1.3 ft.-lb./sq. in.
Standards FDA 21 CFR 177.52, USDA, Dept. of Canadian Agriculture, ASTM D1800
* This product's country of origin is subject to change

Compliance and Restrictions