Check Availability
  • POLYMERSHAPES 

    Sheet Stock, LDPE, 24"L x 24"W x 0.188" Thick, 160 Max. Temp. (F), Off-White

  • Item # 1YZY3
  • Mfr. Model # 1YZY3
Sheet Stock, LDPE, 24"L x 24"W x  0.188" Thick, 160 Max. Temp. (F), Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YZY3
Mfr. Model # 1YZY3
UNSPSC #13102018
Catalog Page 2208
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material LDPE
Plastic Thickness 0.188"
Plastic Width 24"
Plastic Length 24"
Plastic Color Off-White
Max. Temp. (F) 160
Min. Temp. (F) -58
Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material Type Corrosion Resistant
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -58 Degrees to 160 Degrees F
Tensile Strength 1400 psi
* This product's country of origin is subject to change

Compliance and Restrictions