Check Availability
  • POLYMERSHAPES 

    Sheet Stock, UHMW, 8 ft.L x 48"W x 0.500" Thick, 180 Max. Temp. (F), White

  • Item # 1UWG6
  • Mfr. Model # 1UWG6
Sheet Stock, UHMW, 8 ft.L x 48"W x  0.500" Thick, 180 Max. Temp. (F), White
Qty
  • Web Price
    $565.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UHMW (Ultra-High Molecular Weight) Sheet Stock Virgin food contact grade-white color is FDA, USDA, and 3-A Dairy compliant. Engineering-grade plastic is easily machined with ordinary woodworking tools. Moisture- and stain-resistant material is ideal for wear applications, especially in contact with metals. Widely used in applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.
Show More Close
 

Technical Specifications

Item # 1UWG6
Mfr. Model # 1UWG6
UNSPSC #13102015
Catalog Page 2211
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 0.500"
Plastic Width 48"
Plastic Length 8 ft.
Plastic Color White
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type Virgin Food Contact Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 5800 psi
Standards FDA, USDA, and 3-A Dairy Approved
* This product's country of origin is subject to change

Compliance and Restrictions