Check Availability
Sheet Stock, UHMW, 48"L x 24"W x  2.000" Thick, 180 Max. Temp. (F), White
  • POLYMERSHAPES 

    Sheet Stock, UHMW, 48"L x 24"W x 2.000" Thick, 180 Max. Temp. (F), White

  • Item # 1UWE8
  • Mfr. Model # 1UWE8
  • Web Price
    $661.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1UWE8
Mfr. Model # 1UWE8
UNSPSC #13102015
Catalog Page 2211
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 2.000"
Plastic Width 24"
Plastic Length 48"
Plastic Color White
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type Virgin Food Contact Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 5800 psi
Standards FDA, USDA, and 3-A Dairy Approved

* This product's country of origin is subject to change

Compliance and Restrictions