Check Availability
  • POLYMERSHAPES 

    Sheet Stock, UHMW, 24"L x 12"W x 1.500" Thick, 180 Max. Temp. (F), White

  • Item # 1UVZ9
  • Mfr. Model # 1UVZ9
Sheet Stock, UHMW, 24"L x 12"W x  1.500" Thick, 180 Max. Temp. (F), White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UVZ9
Mfr. Model # 1UVZ9
UNSPSC #13102015
Catalog Page 2213
Shipping Weight 15.4 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material UHMW
Plastic Thickness 1.500"
Plastic Width 12"
Plastic Length 24"
Plastic Color White
Max. Temp. (F) 180
Min. Temp. (F) -22
Plastic Properties Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Type Virgin Food Contact Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -22 Degrees to 180 Degrees F
Tensile Strength 5800 psi
Standards FDA, USDA, and 3-A Dairy Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In