Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Nylon 6/6, 24"L x 24"W x 0.625" Thick, 210 Max. Temp. (F), Off-White

  • Item # 1UTU1
  • Mfr. Model # 1UTU1
Sheet Stock, Nylon 6/6, 24"L x 24"W x  0.625" Thick, 210 Max. Temp. (F), Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UTU1
Mfr. Model # 1UTU1
UNSPSC #13102020
Shipping Weight 19.5 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Nylon 6/6
Plastic Thickness 0.625"
Plastic Width 24"
Plastic Length 24"
Plastic Color Off-White
Max. Temp. (F) 210
Min. Temp. (F) -40
Plastic Properties Wear Material
Material Type Natural Grade
Thickness Tolerance +0.025"/-0.000"
Width Tolerance +0.060"/-0.000"
Length Tolerance +0.060"/-0.000"
Operating Temp. Range -40 Degrees to 210 Degrees F
Tensile Strength 11,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close