Check Availability
  • POLYMERSHAPES 

    Sheet Stock, Nylon 6/6, 24"L x 12"W x 0.188" Thick, 210 Max. Temp. (F), Off-White

  • Item # 1UTJ3
  • Mfr. Model # 1UTJ3
Sheet Stock, Nylon 6/6, 24"L x 12"W x  0.188" Thick, 210 Max. Temp. (F), Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UTJ3
Mfr. Model # 1UTJ3
UNSPSC #13102014
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Sheet Stock
Plastic Grouping Sheet Stock
Plastic Material Nylon 6/6
Plastic Thickness 0.188"
Plastic Width 12"
Plastic Length 24"
Plastic Color Off-White
Max. Temp. (F) 210
Min. Temp. (F) -40
Plastic Properties Wear Material
Material Type Natural Grade
Thickness Tolerance +/-10%
Width Tolerance +/-0.25"
Length Tolerance +/-0.250"
Operating Temp. Range -40 Degrees to 210 Degrees F
Tensile Strength 11,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions