Check Availability
  • POLYMERSHAPES 

    Roll, UHMW, w/PSA, 0.062 In Th, 12 In x50 Ft

  • Item # 4CDA1
  • Mfr. Model # 4CDA1
Roll, UHMW, w/PSA, 0.062 In Th, 12 In x50 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CDA1
Mfr. Model # 4CDA1
UNSPSC #30102515
Shipping Weight 18.7 lbs
Country of Origin USA *
Item Roll Stock
Application Wear Strip
Type Virgin Food Contact Grade
Material Ultra High Molecular Weight (UHMW)
Thickness 0.062"
Width 12"
Length 50 Ft
Color White
Finish Smooth
Backing Type Pressure Sensitive Adhesive
Min. Temp. (F) -22
Max. Temp. (F) 180 Degrees
Elongation 460%
Tensile Strength (PSI) 3300
Standards FDA, USDA, and 3-A Dairy Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms